Avantor® ACE®, HPLC/UHPLC Columns, Extended Method Development Kits, 5 µm
About this item
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.
- Porous, solid core, HILIC and biomolecule kit options
- Wide range of particle sizes (1,7 and 5 µm ) and complementary phases
- Analytical IDs in a wide range of column lengths
- Ideal for method development
- Compatible with all manufacturers' LC systems
A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.
Maximum recommended pH: 2,0 to 8,0 (1,5 to 11,5 for SuperC18).
Max. pressure: 1000 bar
Delivery information: Avantor® ACE® Extended Method Development Kits contain Avantor® ACE® SuperC18™, Avantor® ACE® C18-Amide and Avantor® ACE® CN-ES stainless steel columns.
12 Options Available Below
Product Details & Documents
Avantor® ACE® Method Development Kits (MDK) are designed to maximise selectivity, offering a powerful and reliable approach to UHPLC/HPLC method development. Based upon an ultra-inert, high efficiency silica, Avantor® ACE® phases incorporate the latest developments in LC stationary phase design, providing chromatographers with more choices for alternative selectivity, without compromising stability or robustness.
- Porous, solid core, HILIC and biomolecule kit options
- Wide range of particle sizes (1,7 and 5 µm ) and complementary phases
- Analytical IDs in a wide range of column lengths
- Ideal for method development
- Compatible with all manufacturers' LC systems
A complete range of kits for all requirements is available, including porous, solid core, HILIC and bioanalytical 300 Å column kits. These kits group together the essential column chemistries for method development and are available in a wide range of column formats.
Maximum recommended pH: 2,0 to 8,0 (1,5 to 11,5 for SuperC18).
Max. pressure: 1000 bar
Delivery information: Avantor® ACE® Extended Method Development Kits contain Avantor® ACE® SuperC18™, Avantor® ACE® C18-Amide and Avantor® ACE® CN-ES stainless steel columns.
Specifications for Product Family
Specifications
- Catalog No:
- MDKE-5-0502U
- MDKE-5-1002U
- MDKE-5-1502U
- MDKE-5-2502U
- MDKE-5-0503U
- MDKE-5-1003U
- MDKE-5-1503U
- MDKE-5-2503U
- MDKE-5-0546U
- MDKE-5-1046U
- MDKE-5-1546U
- MDKE-5-2546U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Product Family Options
Product Information
- Column FormatPore sizeParticle SizeØ int.LengthAvailabilityPrice
- MDKE-5-0502UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm2,10 mm50 mmLog in for availability1 * 1 KITSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-0502UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-1002UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm2,10 mm100 mmLog in for availability1 * 1 KITSFr. 1’420.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-1002UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-1502UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm2,10 mm150 mmLog in for availability1 * 1 KITSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-1502UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-2502UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm2,10 mm250 mmLog in for availability1 * 1 KITSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-2502UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-0503UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm3,00 mm50 mmLog in for availability1 * 1 KITSFr. 924.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-0503UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-1003UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm3,00 mm100 mmLog in for availability1 * 1 KITSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-1003UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-1503UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm3,00 mm150 mmLog in for availability1 * 1 KITSFr. 1’130.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-1503UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-2503UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm3,00 mm250 mmLog in for availability1 * 1 KITSFr. 1’330.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-2503UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-0546UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm4,60 mm50 mmLog in for availability1 * 1 KITSFr. 916.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-0546UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-1046UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm4,60 mm100 mmLog in for availability1 * 1 KITSFr. 1’070.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-1046UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-1546UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm4,60 mm150 mmLog in for availability1 * 1 KITSFr. 1’510.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-1546UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact - MDKE-5-2546UExtended MDK, SuperC18™, C18-Amide, CN-ESExtended MDK, SuperC18™, C18-Amide, CN-ESMethod development kit90/100 Å5 µm4,60 mm250 mmLog in for availability1 * 1 KITSFr. 1’570.00Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.MDKE-5-2546UEnvironmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001:2015 (530840 UM15)Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



