Anion exchange columns, Dionex™, IonPac™ AS12A
Catalog # DION046034
Supplier: DIONEX
Specifications
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:9 µm
- Pore size:2000 Å
- Max. pressure:4000 psi
- Capacity:52 µeq
- Length:200 mm
- pH range:0 - 14
- Column hardware:PEEK
- Pk:1
Specifications
About this item
The anion exchange column provides fast analysis of common inorganic anions and oxyhalides, such as chlorite and bromate, in environmental waters. This column is also useful for trace chloride and sulfate in high-carbonate matrices. The compliance monitoring of common anions in drinking water as specified in U.S. EPA method 300.0 (A) and (B).
- Separation of common inorganic anions and oxyhalides including chlorite, bromate and chlorate in less than 12 minutes
- Superior retention and quantification of fluoride
- Trace analysis of chloride and sulfate in high-carbonate samples
- Solvent compatibility permits easy column cleanup after the analysis of samples with hydrophobic components