Order Entry
Switzerland
ContactUsLinkComponent
COD photometer and thermoreactor package, Setups COD Vario
COD photometer and thermoreactor package, Setups COD Vario
  705-0932
 :  Lovibond
 :  
undefined
COD photometer and thermoreactor package, Setups COD Vario
  705-0932
 :  Lovibond
 :  

 

  • Pk:
    1
  • Description:
    Setups COD Vario, MD200 COD Vario+ RD 125 thermoreactor package
  • Model:
    MD 200
  • Wavelength accuracy:
    ±1 nm
  • Operating humidity:
    30 - 90% RH
  • Automatic switch-off:
    Yes
  • Compliance:
    IP 68
  • Keypad:
    4 button membrane keypad
  • Operating temperature:
    5…40 °C
  • Optics:
    LED, interference filters (IF) and photo sensor in transparent sample chamber
  • Power supply:
    4× AAA batteries
  • Weight:
    0,455 kg
  • W×D×H:
    190×110×55 mm

 

 

Highly sensitive and precise COD testing of water with minimum effort.

  • Complete setup
  • COD tubes ready for use: available for the measuring ranges 0 to 150 mg/L O₂, 0 to1500 mg/L O₂ and 0 to 15000 mg/L O₂
  • Proven Lovibond® MD 200 COD photometer ensures maximum operating reliability and convenience
  • Lovibond® RD 125 thermoreactor with 24 holes for 16 mm diameter vials

The package is designed to measure the COD in small scale sealed tubes (ST-COD) using the dichromate method. After heating the sealed tubes in a the thermoreactor, photometric absorbance is measured by the MD 200 COD VARIO and converted into concentration mg/litre of oxygen.

 : The Lovibond® COD VARIO tube tests are available for the measuring ranges 0 to 150 mg/L O₂, 0 to 1500 mg/L O₂ and 0 to 15000 mg/L O₂. Their chemical properties and a 16 mm tube
diameter make them compatible to Hach® devices.*
 : MD200 COD VARIO photometer supplied in carrying case, 4 batteries (AA), adapter for round vials Ø 16 mm, 2 sets of tube tests 0 to 150 mg/L, 0 to 1500 mg/L, thermoreactor RD 125, tube stand, 2 syringes 1 ml, 2 ml, warranty information, certificate (COC), and instruction manual.