Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

VWR® VisiScope® 254, Upright Microscopes

Supplier:   VWR Collection
VWR® VisiScope® 254, Upright Microscopes
Supplier:  VWR Collection
Certificates
VWR® VisiScope® 254, Upright Microscopes

4 Options Available Below

Product Details & Documents

These upright microscopes are ideal for use in universities and routine laboratories.

  • Die-cast frame with high stability
  • N-plan objectives (160 mm or IOS)
  • Fixed Koehler illumination for crisp images
  • LED illumination with adjustable intensity; constant pure-white colour temperature (6300 K)
  • Optical components treated to prevent the formation of moulds and fungi

 : Objectives conform to DIN standards.
Strict controls on materials and production processes optimised through the procedures established by the ISO 9001:2008 quality system.

 : Supplied ready to use with eyepieces, objectives and multi-plug external power supply.

Specifications for Product Family

Specifications

  • Catalog No:
  • 630-1928
  • 630-1929
  • 630-2684
  • 630-2688
  • Observation method:
  • Brightfield
  • Brightfield
  • Brightfield
  • Brightfield
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • WF 10×/20 mm
  • Nosepiece:
  • Quadruple
  • Quadruple
  • Quadruple
  • Quadruple
  • Objectives:
  • (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
  • (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
  • (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
  • (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
  • Stage:
  • 150×139 mm (movement: 75×33 mm), rackless
  • 150×139 mm (movement: 75×33 mm), rackless
  • 150×139 mm (movement: 75×33 mm), rackless
  • 150×139 mm (movement: 75×33 mm), rackless
  • Condenser:
  • Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
  • Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
  • Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
  • Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • W×D×H:
  • 235×290×370 mm
  • 235×290×370 mm
  • 235×290×370 mm
  • 235×290×370 mm
  • Weight:
  • 6,5 kg
  • 6,5 kg
  • 6,5 kg
  • 6,5 kg

Specifications

Product Family Options

Product Information

  • Model
    Type
    Availability
    Price
  • 630-1928
    Upright microscope
    Upright microscope
    BL254
    Binocular
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 798.00
    SFr. 798.00
    1 * 1 ST
       SFr. 798.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1928
    Observation method
    Brightfield
    Head
    30° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Objectives
    (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
    Stage
    150×139 mm (movement: 75×33 mm), rackless
    Condenser
    Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    LED (white, 3,6 W)
    W×D×H
    235×290×370 mm
    Weight
    6,5 kg
  • 630-1929
    Upright microscope
    Upright microscope
    TL254
    Trinocular
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 888.00
    SFr. 888.00
    1 * 1 ST
       SFr. 888.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-1929
    Observation method
    Brightfield
    Head
    30° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Objectives
    (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
    Stage
    150×139 mm (movement: 75×33 mm), rackless
    Condenser
    Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    LED (white, 3,6 W)
    W×D×H
    235×290×370 mm
    Weight
    6,5 kg
  • 630-2684
    Upright microscope with IOS objectives
    Upright microscope with IOS objectives
    BL254 PI
    Binocular
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 843.00
    SFr. 843.00
    1 * 1 ST
       SFr. 843.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-2684
    Observation method
    Brightfield
    Head
    30° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Objectives
    (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
    Stage
    150×139 mm (movement: 75×33 mm), rackless
    Condenser
    Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    LED (white, 3,6 W)
    W×D×H
    235×290×370 mm
    Weight
    6,5 kg
  • 630-2688
    Upright microscope with IOS objectives
    Upright microscope with IOS objectives
    TL254 PI
    Trinocular
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 1’020.00
    SFr. 1’020.00
    1 * 1 ST
       SFr. 1’020.00

    Specifications:
    More
    Specifications
    Cat. No.
    630-2688
    Observation method
    Brightfield
    Head
    30° inclined, 360° rotating
    Eyepieces
    WF 10×/20 mm
    Nosepiece
    Quadruple
    Objectives
    (IOS) N-plan achromatic 4×, 10×, 40×, 100× (i)
    Stage
    150×139 mm (movement: 75×33 mm), rackless
    Condenser
    Abbe N.A. 1,25 with iris diaphragm, focusable and centerable
    Focusing system
    Coaxial coarse and fine knobs
    Illumination
    LED (white, 3,6 W)
    W×D×H
    235×290×370 mm
    Weight
    6,5 kg

Eyepieces

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 15×/16 mm
    Eyepiece, with rubber cup
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 65.10
    SFr. 65.10
    1 * 1 ST
       SFr. 65.10

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 20×/12 mm
    Widefield eyepiece
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 33.50
    SFr. 33.50
    1 * 1 ST
       SFr. 33.50

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 10×/20 mm
    Eyepiece, high eyepoint, with micrometric scale (10 mm/100 µm) and rubber cup
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 85.20
    SFr. 85.20
    1 * 1 ST
       SFr. 85.20

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 10×/20 mm
    Eyepiece, high eyepoint, with rubber cup
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 65.30
    SFr. 65.30
    1 * 1 ST
       SFr. 65.30

Objectives

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 4×/0,10 mm
    N-plan objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 26.80
    SFr. 26.80
    1 * 1 ST
       SFr. 26.80

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 20×/0,40 mm
    N-plan objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 66.30
    SFr. 66.30
    1 * 1 ST
       SFr. 66.30

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 10×/0,25 mm
    N-plan objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 41.30
    SFr. 41.30
    1 * 1 ST
       SFr. 41.30

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 4×/0,10 mm
    IOS N-plan achromatic objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 33.70
    SFr. 33.70
    1 * 1 ST
       SFr. 33.70

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 10×/0,25 mm
    IOS N-plan achromatic objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 49.30
    SFr. 49.30
    1 * 1 ST
       SFr. 49.30

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 40×/0,65 mm
    IOS N-plan achromatic objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 96.90
    SFr. 96.90
    1 * 1 ST
       SFr. 96.90

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 40×/0,65 mm
    N-plan objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 79.40
    SFr. 79.40
    1 * 1 ST
       SFr. 79.40

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 60×/0,80 mm
    N-plan objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 152.00
    SFr. 152.00
    1 * 1 ST
       SFr. 152.00

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 100×/ 1,25 mm (i)
    IOS N-plan achromatic objective (oil/water)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 182.00
    SFr. 182.00
    1 * 1 ST
       SFr. 182.00

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 100×/1,25 mm (i)
    N-plan objective (oil/water)
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 152.00
    SFr. 152.00
    1 * 1 ST
       SFr. 152.00

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 20×/0,40 mm
    IOS N-plan achromatic objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 74.60
    SFr. 74.60
    1 * 1 ST
       SFr. 74.60

Product Information

  • Catalog #
    Magnification
    Description
    Availability
    Price
  • 60×/0,80 mm
    IOS N-plan achromatic objective
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 251.00
    SFr. 251.00
    1 * 1 ST
       SFr. 251.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Polarising set (filters only)
    Polarising set (filters only)
    630-2010
    Log in for availability
    1 * 1 ST - SFr. 85.90

Product Information

  • Catalog #
    Availability
    Price
  • Rotating table for polarising set (for models with 150×139 mm rackless stage)
    Rotating table for polarising set (for models with 150×139 mm rackless stage)
    630-2011
    Log in for availability
    1 * 1 ST - SFr. 76.00

Product Information

  • Catalog #
    Availability
    Price
  • Cleaning kit (for models SZBL360, SZTL360, SZB360 OH, SZT360 OH, SZBL360-Plus, SZTL360-Plus, SZB360, SZT360)
    Cleaning kit (for models SZBL360, SZTL360, SZB360 OH, SZT360 OH, SZBL360-Plus, SZTL360-Plus, SZB360, SZT360)
    630-2081
    Log in for availability
    1 * 1 ST - SFr. 30.50

Product Information

  • Catalog #
    Availability
    Price
  • Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)
    Micrometric slide, 26×76 mm, with 2 scales (1 mm/100 division for biological microscopes and 10 mm/100 division for stereo microscopes)
    630-1650
    Log in for availability
    1 * 1 ST - SFr. 60.60

Product Information

  • Catalog #
    Availability
    Price
  • Photo adapter for APS-C and Full Frame Reflex cameras
    Photo adapter for APS-C and Full Frame Reflex cameras
    630-1645
    Log in for availability
    1 * 1 ST - SFr. 277.00

Product Information

  • Catalog #
    Availability
    Price
  • C-mount projection lens, 0,5×
    C-mount projection lens, 0,5×
    630-1644
    Log in for availability
    1 * 1 ST - SFr. 106.00