Order Entry
Switzerland
ContactUsLinkComponent
 
Cartridge filter, Guardian™ HPX
Catalog # ENTEGHPV01P01
Supplier:  ENTEGRIS
Cartridge filter, Guardian™ HPX
Catalog # ENTEGHPV01P01
Supplier:  ENTEGRIS

Specifications

  • Filtration area:
    11000 cm²
  • Pore size:
    0,1 µm
  • Type:
    HPX cartridge filter, 254 mm length, with TEV® O-ring
  • Pk:
    1

Specifications

About this item

This cartridge filter with high flow and efficient particle removal, ensures rapid particle removal in one-pass and recirculating applications. It eliminates the trace levels of ions and improves the quality of ultrapure water.

  • Decreases metal contamination on water and reduces wastes, removes particle greater than 99,9% efficiency at stated retention rating
  • Provides excellent chemical compatibility, long lifetime, reduces changeout and system startup times

Membrane: Patented UPE; Supports, core, sleeve and endcaps: HDPE.

Maximum operating temperature: 60 °C

Maximum forward/reverse differential pressure: 3,5 bar, 50 psid at 25 °C