Order Entry
Switzerland
ContactUsLinkComponent
 
Double channel thermometers
  MOIN2041T
 :  MOINEAU
undefined
Double channel thermometers
  MOIN2041T
 :  MOINEAU

 

  • Range:
    –50…+70 °C (ext.)
    –10…+50 °C (int.)
  • Resolution:
    0,1 °C
  • Weight:
    130 g
  • Description:
    2041T, with alarm function
  • Seq:
    01
  • W×D×H:
    110×70×20 mm
  • Accuracy:
    ±1 °C
  • Pk:
    1

 

 

These 2-channel thermometers feature an electronic digital LCD with dual display of internal and extrenal temperatures.

  • Self-standing or wall mountable
  • Programmable high and low alarms (model 2041T only)
  • Max./Min. memory
  • External sensor according to IP67 (model 2906TM only)

External sensors feature a 1 m cable.