Combined shower and eye washing unit, heated
Catalog # 118-0420
Anbieter: BROEN-LAB
Technische Daten
- Description:Combined shower and eye washing unit, heated, min. working temperature −20 °C, stainless steel, EEx proof
- Pk:1
Technische Daten
Über diesen Artikel
Frost protected outdoor combination safety shower, trace tape heated and pre-insulated. Delivered with eye/facewash fountain and additional eyebath diffuser on flexible hose to treat unconsciuos or disabled personnel. Made of stainless steel.
- Minimum working temperature: −20 °C
- Self-draining PVC spray nozzle (60° angle)
- Shower with pull rod
- EEx proof
Height: 2238 mm
Inlet: G 1 ¼" male
Min. working pressure: 2 bar
Water flow: 115 L/min (body shower), 20 L/min (eye shower)
Supply voltage: 230 V, 50 or 60 Hz
Certifications: EN 15154-1/-2; ANSI Z358.1