Storage Boxes
Anbieter: KOEHLER TECHNISCHE PRODUKTEN
Direkt zu
Über diesen Artikel
Box in bright colours made of PP for cell culture tubes of 15 or 50 ml (Falcon). Two grids guarantee a safe stand of the tubes in the upper as well as the lower area.
- Clear lid is providing the correct view
- Temperature resistant from −80 °C up to +121 °C
- Autoclavable
12 Varianten
Product Details & Documents
Box in bright colours made of PP for cell culture tubes of 15 or 50 ml (Falcon). Two grids guarantee a safe stand of the tubes in the upper as well as the lower area.
- Clear lid is providing the correct view
- Temperature resistant from −80 °C up to +121 °C
- Autoclavable
Product Family Options
For 15 ml tubes
Produktinformationen
- No. of HolesColourFor tubesVerfügbarkeitPreis
For 50 ml tubes
Produktinformationen
- No. of HolesColourFor tubesVerfügbarkeitPreis



