Order Entry
Switzerland
ContactUsLinkComponent
Shaking water baths, digital
Shaking water baths, digital
Catalog # EDVO5027
Supplier:  EDVOTEK
undefined
Shaking water baths, digital
Catalog # EDVO5027
Supplier:  EDVOTEK

Specifications

  • Capacity:
    10 L
  • Temperature range:
    Ambient...99 °C
  • Description:
    Digital shaking water bath, 5027
  • Seq:
    01
  • Model:
    5027
  • Temperature accuracy:
    ±0,5 °C
  • W×D×H:
    305×229×152 mm
  • Pk:
    1

Specifications

About this item

Digital stainless steel shaking water bath, designed for when incubation of samples together with precise aeration and agitation is required.

Lids

Product Information