Bottle carriers, Nalgene®
Catalog # NALG6565-0001
Supplier: Thermo Fisher Scientific
Specifications
- For:8×500 ml bottle/6×1000 ml bottles/2×4 L bottles
- Colour:Blue
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Pk:4
Specifications
About this item
These bottle carriers are versatile, durable and lightweight with partitions and assembly instruction printed on each tote.
HDPE, blue.
- Holds upto 12,7 kg
- Stores flat and easy to assemble
- Carrier is not autoclavable