Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample vials, economy processed

Sample vials, economy processed

   Options durables disponibles
Fournisseur:   EP SCIENTIFIC
Sample vials, economy processed
Fournisseur:  EP SCIENTIFIC
   Options durables disponibles
Certificats
Sample vials, economy processed

3 variantes

Product Details & Documents

Clear or amber sample vials made from borosilicate glass.

  • Designed for water sample collection for volatile organic analysis (VOA)
  • Open-top white PP cap with choice of standard 3,18 mm or thinner 1,52 mm PTFE-lined silicone septum
  • Directly compatible with automation; thin septa vial is optimised for easy needle puncture
  • Vial shoulder slope optimised to prevent air bubble entrapment
  • With unattached sample analysis labels for optional use

Processed to meet or exceed EPA performance based specifications for volatile organic analysis but without certificate.

Emballage: Bulk packed glass-to-glass in shrink wrapped trays, 144/case.

Spécifications de la famille de produits

Spécifications

  • Catalog No:
  • EPSCSB36-0040
  • EPSCSB46-0040
  • EPSCTB36-0040
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement

Spécifications

Product Family Options

Informations sur le produit

  • Capacity
    Ø×H
    Colour
    Cap included
    Cap type
    Cap Size
    Cap material
    Cap colour
    Thickness
    Disponibilité
    Prix
  • 40,00 ml
    28×95 mm
    Clear
    Yes
    Open-top with unbonded septa
    24-414
    PP
    White
    3,17 mm
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 144 ST
    1 * 144 ST - SFr. 540.00
    SFr. 540.00
    1 * 144 ST
       SFr. 540.00

    Spécifications :
      Low Manufacturing Impact
    Plus
    Specifications
    Cat. No.
    EPSCSB36-0040
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 40,00 ml
    28×95 mm
    Amber
    Yes
    Open-top with unbonded septa
    24-414
    PP
    White
    3,17 mm
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 144 ST
    1 * 144 ST - SFr. 540.00
    SFr. 540.00
    1 * 144 ST
       SFr. 540.00

    Spécifications :
      Low Manufacturing Impact
    Plus
    Specifications
    Cat. No.
    EPSCSB46-0040
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 40,00 ml
    28×95 mm
    Clear
    Yes
    Open-top with bonded septa
    24-414
    PP
    White
    1,52 mm
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 144 ST
    1 * 144 ST - SFr. 593.00
    SFr. 593.00
    1 * 144 ST
       SFr. 593.00

    Spécifications :
      Low Manufacturing Impact
    Plus
    Specifications
    Cat. No.
    EPSCTB36-0040
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..