Heat resistant welding gloves, GFA115K
Catalog # DELPGFA115K
Supplier: DELTA PLUS
Specifications
- Glove size:10
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Grey
- Length:350 mm
- Thickness:0,7 - 0,9 mm
- Model:GFA115K
- EN norm:EN 388:2016 (2111X), EN 407 (41XX4X), EN 12477:2001/A1:2005
- Cuff style:Gauntlet
- Cuff length:15 cm
- Pk:12 PAIR
Specifications
About this item
These lambskin full grain leather gloves with Kevlar® threads provide excellent mechanical protection and restricted heat protection.
- Town cut, added-on thumb
- Good dexterity
- Long cuff provides protection for forearm
Suitable for welding applications, metal work and industrial maintenance.
Certifications: EN 388:2016 (2111X), EN 407 (41XX4X), EN 12477:2001/A1:2005