Qualitative filter paper, very fast filtration
Supplier: PRAT DUMAS
Certificates
About this item
These filter papers are used for thick and sticky liquids filtration. The paper consisted of long cotton fibers, are thick and very resistant.
Packaging: Filters are supplied as flat in 100 filters boxes or folded from 250 mm of diameter.
Specifications
- Catalog No:
- PRATA009613
- PRATA030613
- PRATJ050613
- Weight:
- 100 g/m²
- 100 g/m²
- 100 g/m²
- Thickness:
- 430 µm
- 430 µm
- 430 µm
- Particle retention:
- 20 µm
- 20 µm
- 20 µm
Specifications
Frequently Bought Together