Order Entry
Switzerland
ContactUsLinkComponent
EZ-Pak® Membrane Filters
EZ-Pak® Membrane Filters
Catalog # MILFMSP000814
Supplier:  Merck
EZ-Pak® Membrane Filters
Catalog # MILFMSP000814
Supplier:  Merck

Specifications

  • Ø:
    47 mm
  • Pore size:
    0,45 µm
  • Description:
    Black, gridded
  • Seq:
    07
  • Thickness:
    470 µm
  • Type:
    EZ-PAK
  • Pk:
    600

Specifications

About this item

These membranes manufactured from mixed esters of cellulose are suitable for testing drinking, bottled and mineral water according to international standards.

Green membranes are ideal for spotting small, clear, translucent colonies typically found in bottled water and beer. Black membranes facilitate the counting of yeast and mold colonies and Legionella sp.

Packaging: The membranes are sterile, individually packed. To facilitate traceability, the membrane catalogue number, lot number, pore size and sequential number (from 1 to 150) are printed on the clear, protective cover of every membrane cell.