Order Entry
Switzerland
ContactUsLinkComponent
 
Racks for centrifuge tubes, floating, SP Bel-Art
  BELAF188450080
undefined
Racks for centrifuge tubes, floating, SP Bel-Art
  BELAF188450080

 

  • For tubes:
    1,5 - 2,0 ml
  • Hole Ø:
    10 - 12 mm
  • No. of Holes:
    60 (4×15)
  • Colour:
    White
  • Seq:
    01
  • W×D×H:
    269×77×43 mm
  • Pk:
    2

 

 

PP, white.

  • Durable and corrosion resistant
  • Easy transport and stacking
  • Work on the benchtop, float in the water bath

This open style floating rack provides tubes with maximum contact with the water and better circulation of the water bath around the tubes, allowing superior temperature control of samples.