Supelco® Ascentis® Express RP-Amide HPLC and UHPLC Columns
Anbieter: Merck
Zertifikate
Über diesen Artikel
Ascentis Express RP-Amide high-speed, high-performance liquid chromatography columns are based on Fused-Core® particle design. The fused core partical provides a thin porous shell of high-purity silica surrounding a solid silica core.
This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0,4 μm thick porous shell. The one-step bonded, end-capped, amide-based polar-embedded stationary phase of Ascentis Express RP-Amide provides, a stable, reversed phase packing with decreased hydrophobic character.
Ascentis Express RP-Amide can be used for basic, acidic or neutral compounds with orthogonal selectivity from C18 or C8.
Lieferumfang: Supplied with column test certificate inside the box.
Technische Daten
- Catalog No:
- 53911-U
- 53912-U
- 53910-U
- 53913-U
- 53914-U
- 53519-U
- 53516-U
- 53514-U
- 50752-U
- 50753-U
- 50779-U
- 53923-U
- 53929-U
- 53921-U
- 53922-U
- 53931-U
- 50751-U
- 51582-U
- 53918-U
- 53919-U
- 53916-U
- 53917-U
- 50734-U
- 51567-U
- 51568-U
- 50735-U
- 50732-U
- 50733-U
- 53797-U
- 50747-U
- 51576-U
- 50749-U
- 51577-U
- 50737-U
- 51569-U
- 50739-U
- 51571-U
- 50777-U
- 50776-U
- 51588-U
- 51583-U
- 51595-U
- 51589-U
- 51594-U
- 50767-U
- 53915-U
- 50768-U
- 50758-U
- 50759-U
- 50774-U
- 50775-U
- 50769-U
- 50773-U
- Description:
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 5,0 µm columns
- 2,0 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 2,7 µm columns
- 5,0 µm columns
- 2,0 µm columns
- 2,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 2,7 µm columns
- 5,0 µm columns
- 2,0 µm columns
- 5,0 µm columns
- 2,0 µm columns
- 5,0 µm columns
- 2,0 µm columns
- 5,0 µm columns
- 2,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 2,0 µm columns
- 2,0 µm columns
- 2,0 µm columns
- 2,0 µm columns
- 2,0 µm columns
- 5,0 µm columns
- 2,7 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- 5,0 µm columns
- Carbon load:
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 5,1%
- 5,1%
- 5,1%
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 5,1%
- 7,3%
- 8,3%
- 8,3%
- 8,3%
- 8,3%
- 5,1%
- 7,3%
- 7,3%
- 5,1%
- 5,1%
- 5,1%
- 8,3%
- 5,1%
- 7,3%
- 5,1%
- 7,3%
- 5,1%
- 7,3%
- 5,1%
- 7,3%
- 5,1%
- 5,1%
- 7,3%
- 7,3%
- 7,3%
- 7,3%
- 7,3%
- 5,1%
- 8,3%
- 5,1%
- 5,1%
- 5,1%
- 5,1%
- 5,1%
- 5,1%
- 5,1%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 1000 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 1000 bar
- 1000 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 1000 bar
- 600 bar
- 1000 bar
- 600 bar
- 1000 bar
- 600 bar
- 1000 bar
- 600 bar
- 600 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- 2 - 9
- Surface area:
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 90 m²/g
- 120 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 135 m²/g
- 90 m²/g
- 120 m²/g
- 120 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 135 m²/g
- 90 m²/g
- 120 m²/g
- 90 m²/g
- 120 m²/g
- 90 m²/g
- 120 m²/g
- 90 m²/g
- 120 m²/g
- 90 m²/g
- 90 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 120 m²/g
- 90 m²/g
- 135 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- 90 m²/g
- USP code:
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60
- L60