Laboratory coats, BASIC* Plus
Catalog # KIMB10031
Supplier: KIMBERLY CLARK
Specifications
- Clothing Size:M
- Closure type:Press studs / snaps
- Garment application:Laboratory,Clinical
- Gender:Unisex
- Pockets:With pockets
- Colour:Blue
- Seq:04
- Environmentally Preferable:Waste Reducing
- Pk:25
Specifications
About this item
These coats are made of a protective three-layer SMS fabric which is resistant to blood strike-through. Recommended for areas where there is the potential for light fluid contact.
- Knit collar and cuffs
- Five snap buttons
- Three reinforced pockets
- With size/name label
- Neck loop for hanging