Order Entry
Switzerland
ContactUsLinkComponent
Filtered PCR enclosures, Purifier®
Filtered PCR enclosures, Purifier®
Catalog # LBCP3970325
Supplier:  LABCONCO
undefined
Filtered PCR enclosures, Purifier®
Catalog # LBCP3970325
Supplier:  LABCONCO

Specifications

  • W×D×H ext.:
    914,4×726,4×985,5 mm
  • Description:
    Filtered PCR enclosures, Purifier®, (76,2 mm nominal width) with UV light, protection panel and air flow monitor
  • Model:
    Purifier® filtered enclosures
  • Filters:
    HEPA filter is rated to remove 99,99% of all particles 0,3 micron in size. It is industry standard size for economical replacement
  • Lighting:
    Glare-free fluorescent lighting
  • UV lamp:
    254 nm
  • Weight:
    73 kg
  • Pk:
    1

Specifications

About this item

Filtered PCR Enclosures direct HEPA-filtered air downward over the work area to provide ISO Class 5 conditions and protect your work from particulate contamination. These specialized vertical clean benches provide a controlled environment in which to perform polymerase chain reaction experiments. These enclosures include a variable digital timer and when the set time expires, the UV light automatically switches off in preparation for the next experiment.

  • Nominal downflow velocity of 45 to 65 fpm with aerodynamic air foil and disposible prefilter
  • UV-resistant, glacier white and gray, powder-coated aluminum and steel construction with UV-opaque and resistant ¼" thick tempered safety glass sash and sides
  • Blower and 3-way light (flourescent, UV and off) switches and 9,4" high sash opening