Order Entry
Switzerland
ContactUsLinkComponent
LED stroboscope, testo 477
LED stroboscope, testo 477
Catalog # TEST0563.4770
Supplier:  Testo
undefined
LED stroboscope, testo 477
Catalog # TEST0563.4770
Supplier:  Testo

Specifications

  • Accuracy:
    0,02% of mv
  • Measuring range:
    30 - 300000 fpm
  • Resolution:
    ±0,1 (30 - 999 fpm)
    ±1 (1000 - 300000 fpm)
  • Description:
    LED stroboscope, testo 477
  • Seq:
    01
  • Photo RPM Range:
    4800 Lux at 6000 FPM / 300 mm
  • Display:
    LCD, multiline
  • Battery type:
    NiMH rechargeable battery: Approx. 11 h at 6000 fpm; Batteries: approx. 5 h at 6000 fpm (3×AA)
  • Pk:
    1

Specifications

About this item

The hand-held LED stroboscope measures rotations and vibrations and facilitates measurements during operation. The stationary image enables the inspection and quality assessment of high-frequency moving parts.

  • Measurement range: Up to 300000 flashes per minute (fpm)
  • With light intensity of up to 1500 Lux
  • Trigger input and output enable connection to external systems and control by an external sensor
  • Long operating times: battery power for up to 5 h

The testo 477 LED stroboscope can also measure the rotational speed of very small and hard-to-reach objects. The integrated impact protection and sturdy IP 65 rated housing (which also allows it to be wiped down) ensure that the testo 477 can stand up to the rough and tumble of everyday use.

Dimensions: 191×82×60 mm

Delivery: Supplied with trigger signal plug, calibration protocol, batteries and carry case.