Safety knife, SECUMAX 350
Catalog # 233-0187
Anbieter: MARTOR ARGENTAX
Technische Daten
- Total length:154 mm
- Blade:38,9×25,8×0,3 mm
- Pk:1
Technische Daten
Über diesen Artikel
Steel blade, glass fibre reinforced plastic handle.
- 2-in-1 blade head with two cutting edges and two tape splitters
- Double-sided concealed blade: The two cutting edges are wide enough to safely and effortlessly cut 2-ply cardboard
- Spare blade in storage
- Plastic jacket protects fingers
- Ergonomically shaped and equipped with soft grip and light ribbing
- Can be used by left and right-handed users
Featuring an innovative blade change, this lightweight (37 g) cutter is multitalented. It can be used to cut all standard materials, from film to plastic-strapping, from paper to 2-ply cardboard. It is also suitable for splitting adhesive tape.
Certifications: TÜV tested.