Order Entry
Switzerland
ContactUsLinkComponent
Ultra low temperature freezer, VIP Eco, −86 °C, PHCbi
Ultra low temperature freezer, VIP Eco, −86 °C, PHCbi
Supplier:  PHC Corporation
Certificates
undefined
Ultra low temperature freezer, VIP Eco, −86 °C, PHCbi
Supplier:  PHC Corporation

Specifications

  • Catalog No:
  • SANYMDF-DU503VH-PE
  • 471-1336
  • Model:
  • MDF-DU503VH-PE
  • MDF-DU502VH-PE
  • Cat. No.:
  • SANYMDF-DU503VH-PE
  • SANYMDF-DU502VH-PE
  • Display:
  • LCD digital display
  • LCD touch screen
  • Alarm:
  • Audible and visual
  • Door type:
  • 2 inner doors, 1 outer
  • 2 inner doors, 1 outer
  • Door lock:
  • Yes
  • Yes
  • Weight:
  • 241 kg
  • 246 kg

Specifications

Frequently Bought Together