Order Entry
Switzerland
ContactUsLinkComponent
Peqlab, PCR Plates, 24- and 48-Well
Peqlab, PCR Plates, 24- and 48-Well
Catalog # 732-3217
Supplier:  VWR Peqlab
   Low Manufacturing Impact
undefined
Peqlab, PCR Plates, 24- and 48-Well
Catalog # 732-3217
Supplier:  VWR Peqlab
   Low Manufacturing Impact

Specifications

  • No. of wells:
    24
  • Skirt:
    Semi-skirted
  • Well colour:
    Clear
  • Description:
    PCR plate, 24-well (3×8 wells)
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Pk:
    50

Specifications

About this item

PP. Semi-skirted plate with 24 wells for medium density sample throughput.

  • Ultra-thin walls for optimal heat transfer
  • Compatible with a wide range of 0,2 ml thermal cycler blocks
  • Temperature range: −80 to +121 °C
  • Free from RNase, DNase and human DNA