Humidity and temperature loggers, OPUS 10
Supplier: LUFFT G
Certificates
About this item
These multi-parameter loggers can measure temperature and humidity in buildings, climate monitoring and control panels, storerooms, museums.
- Alarm indicators
- SmartGraph™ software
- Conversion of display from % RH to absolute humidity or dew point
- Programmable storage parameters
- Long-term, maintenance free operation
- Accurate and secure readings
- Option for external or internal sensors
The Opus 10 is a versatile new product designed to serve as a temperature and humidity data gathering device with computer interface. This compact, completely portable instrument can be wall-mounted or left in any area to record readings over programmable intervals and periods of time.
Specifications
- Catalog No:
- 628-9221
- LUFF8152.10U
- LUFF8152.10
- Sensor:
- NTC
- NTC
- NTC
- Display:
- LCD (65×40 mm)
- LCD (65×40 mm)
- LCD (65×40 mm)
- Interface:
- RS232
- USB
- RS232
- Battery life:
- 400 days
- 20 - 50 h
- 2 years
- Recording intervals:
- 1/10/30/60 s
- 1/10/30/60 s
- 1/10/30/60 s
- Weight:
- 250 g
- 250 g
- 250 g
- W×D×H:
- 115×108×25 mm
- 115×108×25 mm
- 115×108×25 mm
- Data memory - No. of readings:
- 120000
- 120000
- 120000
- Batteries:
- 3,6 V (mono cell)
- 3,6 V (mono cell)
- 3,6 V (mono cell)
Specifications
Frequently Bought Together