Multiparameter photometer, MD 600
705-0920
: Lovibond
- Description:Multiparameter colorimeter, MD 600
- Environmentally Preferable:
- Wavelength accuracy:±1 nm
- Filter type:Interference
- Optics:LED, interference filters (IF) and photo sensor in transparent sample chamber
- Storage capacity:70 pre-programmed test methods and over 20 user-defined methods
- Wavelengths:430, 530, 560, 580, 610, 660 nm
- Weight:0,45 kg
- W×D×H:210×95×45 mm
- Pk:1
The MD 600 is designed for the outdoor professional or on-site visits. It contains more than 120 pre-programmed methods.
- Optional infrared data transfer module and connection cable with integrated electronics (RS232/RJ-45 plug)
- Automatic wavelength selection
- Waterproof
: Supplied with carrying case, four AA/LR6 batteries, three round glass vials, adapter for 13 and 16 mm vials, plastic stirring rod, brush and screw driver.