Funnels, thistle
Catalog # BELAF147510000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Funnel O-Ø:41 mm
- Pk:12
- Stem O-Ø:6,4 mm
- Stem length:254 mm
Specifications
About this item
PP, translucent
- Chemical resistant
- Unbreakable and safe
- Steam autoclavable at 121 °C