Order Entry
Switzerland
ContactUsLinkComponent
Retort stand, SP Bel-Art
Retort stand, SP Bel-Art
Catalog # BELAH183030005
undefined
Retort stand, SP Bel-Art
Catalog # BELAH183030005

Specifications

  • Description:
    Retort stand, PP, with stainless steel rod (500×9,4 mm)
  • W×D×H:
    160×210×45 mm
  • Arm length:
    500 mm
  • Pk:
    1
  • Weight:
    1,95 kg

Specifications

About this item

PP base, stainless steel mounting rod. This non corrosive, molded support stand is an excellent alternative to metal stands.

  • Compact size saves bench space
  • Two rod positions for mounting at center or one end of base
  • Stainless steel mounting rod: Ø 9,4 mm × 50 cm length
  • Hex nut secures rod and prevents it from turning
  • Autoclavable

The compact thick base has a smooth surface for easy cleaning and weighs 1,95 kg for stability.

Ordering information: Funnel, ring clamp and flask are not included.