Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sample container, oblong, with lined closure

Sample container, oblong, with lined closure

    
Sample container, oblong, with lined closure
    
 
Sample container, oblong, with lined closure
Sample container, oblong, with lined closure

 

 

HDPE, natural, with LDPE-lined PP cap

  • Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses
  • Caps assembled onto containers
  • Space-saving shape for optimal storage efficiency

These oblong wide-mouth bottles are excellent general purpose sample containers for liquid sampling for the purpose of inorganic analyte testing. The wide mouth feature makes this bottle ideal for sampling more viscous liquid samples like industrial wastes and sludges. Space-saving oblong shape and flat side panels allow bottles to be packed tightly into coolers saving valuable space and stabilizing samples within the shipping container.

Delivery information: Supplied with Certificate of Analysis (CofA) in the case and barcoded with lot number for traceability.

Packaging: Carton sealed with security tape providing tamper evidence.

 

 

  • Catalog No:
  • EPSC316-0250BPC
  • EPSC316-0500BPC
  • EPSC316-1000BPC
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Environmental certification:
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement
  • NAR Certificate of Retirement

 

Product Family Options

 

  • Capacity
    Description
    Ext.Ø
    Height
    Colour
    Cap colour
    Version
    Material
     
     
  • 250 ml
    With unattached analysis label
    68 mm
    116 mm
    Natural
    White
    Lid assembled
    HDPE
       
       
    1 * 275 ST
    1 * 275 ST - SFr. 1’420.00
    SFr. 1’420.00
    1 * 275 ST
       SFr. 1’420.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    EPSC316-0250BPC
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 500 ml
    With unattached analysis label
    85 mm
    142 mm
    Natural
    White
    Lid assembled
    HDPE
       
       
    1 * 160 ST
    1 * 160 ST - SFr. 618.00
    SFr. 618.00
    1 * 160 ST
       SFr. 618.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    EPSC316-0500BPC
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
  • 1000 ml
    With unattached analysis label
    105 mm
    179 mm
    Natural
    White
    Lid assembled
    HDPE
       
       
    1 * 85 ST
    1 * 85 ST - SFr. 564.00
    SFr. 564.00
    1 * 85 ST
       SFr. 564.00

     
      Low Manufacturing Impact
     
    Specifications
    Cat. No.
    EPSC316-1000BPC
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    NAR Certificate of Retirement
      Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.