Aneroid barometer
935 - 1065 hPa; 700 - 800 Torr, 1,0 hPa; 1,0 Torr, 300 g
Catalog # THIE3.1509.00.000
Supplier: Thies Clima
Jump to:
Product Details & Documents
Light grey varnished
- Flange for wall mounting
- Ø (scale): 100 mm
- Ø×H: 120×45 mm
Specifications
- Range:935 - 1065 hPa; 700 - 800 Torr
- Resolution:1,0 hPa; 1,0 Torr
- Weight:300 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



