Order Entry
Switzerland
ContactUsLinkComponent
Retort clamp, four pronged
Retort clamp, four pronged
Catalog # BOCHB08297100
Supplier:  BOCHEM
Retort clamp, four pronged
Catalog # BOCHB08297100
Supplier:  BOCHEM

Specifications

  • Spanning width:
    35 - 100 mm
  • Length:
    140 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Stainless steel (18/10)/silicone.

  • Span width is independently adjustable by two regulating screws
  • Four-pronged