Order Entry
Switzerland
ContactUsLinkComponent
 
Filter holder, stainless steel
Catalog # SART16213
Supplier:  Sartorius
undefined
Filter holder, stainless steel
Catalog # SART16213
Supplier:  Sartorius

Specifications

  • For Ø:
    47/50 mm
  • Type:
    Closed
  • Material:
    Stainless steel
  • Max. operating pressure:
    5 bar
  • Filtration area:
    0,00125 m²
  • Weight:
    0,37 kg
  • Pk:
    1

Specifications

About this item

Stainless steel closed filter holder for microbiological, analytical sampling and testing of gas in pressurised lines.

  • Streamlined design with ideal flow path geometry
  • Can be sterilised in a hot air oven
Delivery: The filter holder consists of a funnel shaped base with a hose nipple, a metal sintered frit as a filter support and a sealing ring, as well as a funnel shaped top part with a hose nipple and a back pressure screen.