Combination pH electrodes, calomel pHree
Catalog # BECLA51709
Supplier: Beckman Coulter
Specifications
- Anschluss:BNC, 1 m cable
- Ø×L:9,5×300 mm
- Für:Biological applications
- Typ:Calomel pHree, flask
- Bezeichnung:Combined pH electrode, Calomel pHree, flask
- Material:Epoxid
- Seq:03
- Elektrolyt:Gel (sealed)
- VE:1
- Temperatur:0...+60 °C
- pH:0 - 14
Specifications
About this item
Calomel pHree electrodes for biological applications are a mercury-free alternative to calomel electrodes. Electrodes have a silver-ion trap that effectively acts as a third junction to prevent contamination of media and junction area of electrodes.
- Deliver comparable performance to calomel electrodes, while creating fewer precautions for handling and disposal
- Combination electrodes: Available refillable or sealed
- Reference electrode: For use when indicating element must physically be separated from reference element to reduce noise, or when a different reference element is needed to precisely match the sample being measured