Order Entry
Switzerland
ContactUsLinkComponent
Microcentrifuges, mySPIN™
Microcentrifuges, mySPIN™
Supplier:  Thermo Scientific
Certificates
undefined
Microcentrifuges, mySPIN™
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 521-2155
  • 521-2156
  • Model:
  • mySPIN™ 6
  • mySPIN™ 12
  • Capacity:
  • 6×2 ml
  • 12×2 ml
  • Max. speed:
  • 6000 min⁻¹
  • 12500 min⁻¹
  • Max. RCF:
  • 2000 ×g
  • 9800 ×g
  • Refrigerated:
  • No
  • No
  • Temperature:
  • Ambient temperature
  • Ambient temperature
  • Timer:
  • -
  • 1 s - 30 min (1 s increments); quick-spin
  • Noise level:
  • 51 - 53 dB(A)
  • 51 - 53 dB(A)
  • Voltage:
  • 110/240 V
  • 115 V
  • Power supply:
  • 110-240 V, 50-60 Hz with 4 interchangeable plug adapters
  • 110-240 V, 50-60 Hz with 4 interchangeable plug adapters
  • Dimensions:
  • 4,1×5x 6"(10,4×12,8×15,3 cm)
  • 4,4×6,7×8"(11,4×17,1×20,3 cm)
  • W×D×H:
  • 128×153×104 mm
  • 171×203×114 mm
  • Weight:
  • 0,74 kg
  • 1,41 kg

Specifications

Frequently Bought Together