Nitrile gloves, TouchNTuff® 93-300
Anbieter: Ansell
Zertifikate
Über diesen Artikel
These gloves provide a very high protection against a wide range of chemicals.
- Non sterile, powder-free, textured fingertips
- Offer three times the puncture resistance of standard latex gloves
- Provide the wearer with a high level of comfort and increased protection for the forearm (longer cuff)
- Free of natural rubber latex proteins: Suitable for latex sensitive (Type I) wearers
- Beaded cuffs for easier donning
Ideal for use in filtration processes, vaccines injectables operations, analytical measurements and pelletizing and tablet manufacturing.
Thickness: 0,135 ±0,015 mm (palm, single wall)
Colour: Green
EN 421, EN 374-2, Cat. III; AQL 1.5
Certifications: EN ISO 374-1:2016 Type B (JKPT), EN ISO 374-5:2016 VIRUS, EN 421; Cat. III; AQL 1,5. Food contact approved.
Packaging: 50 gloves packed in a vacuum-sealed in an unprinted polybag, two bags of 50 gloves per master polybag. All packaging and labelling is printed with IPA-resistant ink. The gloves are double bagged for superior contamination control. Packed in a Class 5 cleanroom.
Technische Daten
- Catalog No:
- 112-6295
- 112-6296
- 112-6297
- 112-6298
- Model:
- 93-300
- 93-300
- 93-300
- 93-300
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type B (JKPT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (JKPT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (JKPT), EN ISO 374-5:2016 VIRUS, EN 421
- EN ISO 374-1:2016 Type B (JKPT), EN ISO 374-5:2016 VIRUS, EN 421
- Food contact approved:
- +
- +
- +
- +
Technische Daten
Frequently Bought Together