Order Entry
Switzerland
ContactUsLinkComponent
Visitor coats, PP, Hygonorm® Light
Catalog # MENS27449
Supplier:  MENSCH FRANZ
undefined
Visitor coats, PP, Hygonorm® Light
Catalog # MENS27449
Supplier:  MENSCH FRANZ

Specifications

  • Clothing Size:
    M
  • Closure type:
    Press studs / snaps
  • Garment application:
    Laboratory,
    Food
  • Gender:
    Unisex
  • Pockets:
    Without pockets
  • Colour:
    White
  • Length:
    100 cm
  • Seq:
    01
  • Pk:
    100
  • Weight:
    30 g/m²

Specifications

About this item

This HACCP-compliant disposable coat made from non-woven PP protects hygienically sensitive areas from contamination and is particularly light and breathable.

  • Concealed button panel (in accordance with HACCP)
  • Press studs make it quick to put on and take off
  • Long sleeves with elasticated cuffs on the wrists
  • High-necked collar
  • Knee-length
  • High level of comfort

Perfect for visitors, e.g. in food preparation areas, industry, hospitals and laboratories.

Weight: 30 g/m²