Qualitative filter papers, high-purity
Supplier: Sartorius
Certificates
About this item
These paper grades are used for analytical purposes that require a low ash content. They are essentially used for qualitative analyses.
Grades 292 and 292a are suitable for soil analyses because that are low in nitrogen. Grades 131 and 132 are used in phosphate or sodium determination.
Specifications
- Catalog No:
- SARTFT-4-215-150
- 516-7058
- SARTFT-3-351-125
- SARTFT-3-205-042
- SARTFT-4-215-110
- SARTFT-4-215-320
- 515-1646
- SARTFT-4-215-240
- 515-1638
- SARTFT-4-215-270
- 515-1639
- SARTFT-4-215-125
- 515-1581
- SARTFT-4-215-185
- 515-1445
- 515-1446
- 515-1447
- 515-1615
- SARTFT-4-329-240
- SARTFT-4-351-150
- SARTFT-3-215-125
- SARTFT-3-215-240
- SARTFT-3-205-025
- SARTFT-3-215-055
- SARTFT-3-215-070
- SARTFT-3-215-090
- SARTFT-3-215-110
- 515-1643
- 515-1469
- 515-1644
- 515-1467
- 515-1466
- SARTFT-3-329-240
- 515-1465
- 515-1444
- 515-1636
- 515-1637
- 515-1468
- SARTFT-2-215580580
- SARTFT-2-205460570
- SARTFT-3-329-185
- SARTFT-4-351-185
- SARTFT-4-329-110
- 515-1645
- SARTFT-3-329-090
- SARTFT-4-329-320
- SARTFT-3-329-070
- SARTFT-3-329-055
- SARTFT-4-329-125
- SARTFT-3-205-400
- SARTFT-3-205-030
- SARTFT-3-205-021
- 515-1580
- 512-0600
- SARTFT-3-205-320
- SARTFT-3-329-150
- SARTFT-3-329-125
- SARTFT-3-329-110
- SARTFT-4-351-125
- Grade:
- 292a
- 292a
- 131
- 292
- 292a
- 292a
- 292
- 292a
- 292
- 292a
- 292
- 292a
- 132
- 292a
- 292
- 292
- 292
- 292
- 132
- 131
- 292a
- 292a
- 292
- 292a
- 292a
- 292a
- 292a
- 292
- 292
- 292
- 292
- 292
- 132
- 292
- 292
- 292
- 292
- 292
- 292a
- 292
- 132
- 131
- 132
- 292
- 132
- 132
- 132
- 132
- 132
- 292
- 292
- 292
- 132
- 292a
- 292
- 132
- 132
- 132
- 131
- Weight:
- 97 g/m²
- 97 g/m²
- 80 g/m²
- 87 g/m²
- 97 g/m²
- 97 g/m²
- 87 g/m²
- 97 g/m²
- 87 g/m²
- 97 g/m²
- 87 g/m²
- 97 g/m²
- 80 g/m²
- 97 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 80 g/m²
- 80 g/m²
- 97 g/m²
- 97 g/m²
- 87 g/m²
- 97 g/m²
- 97 g/m²
- 97 g/m²
- 97 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 80 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 97 g/m²
- 87 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 87 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 87 g/m²
- 87 g/m²
- 87 g/m²
- 80 g/m²
- 97 g/m²
- 87 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- 80 g/m²
- Thickness:
- 0,19 mm
- 0,19 mm
- 0,16 mm
- 0,18 mm
- 0,19 mm
- 0,19 mm
- 0,18 mm
- 0,19 mm
- 0,18 mm
- 0,19 mm
- 0,18 mm
- 0,19 mm
- 0,17 mm
- 0,19 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,17 mm
- 0,16 mm
- 0,19 mm
- 0,19 mm
- 0,18 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,17 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,19 mm
- 0,18 mm
- 0,17 mm
- 0,16 mm
- 0,17 mm
- 0,18 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,18 mm
- 0,18 mm
- 0,18 mm
- 0,17 mm
- 0,19 mm
- 0,18 mm
- 0,17 mm
- 0,17 mm
- 0,17 mm
- 0,16 mm
- Particle retention:
- 4 - 7 µm
- 4 - 7 µm
- 3 - 5 µm
- 5 - 8 µm
- 4 - 7 µm
- 4 - 7 µm
- 5 - 8 µm
- 4 - 7 µm
- 5 - 8 µm
- 4 - 7 µm
- 5 - 8 µm
- 4 - 7 µm
- 5 - 7 µm
- 4 - 7 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 7 µm
- 3 - 5 µm
- 4 - 7 µm
- 4 - 7 µm
- 5 - 8 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 4 - 7 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 7 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 4 - 7 µm
- 5 - 8 µm
- 5 - 7 µm
- 3 - 5 µm
- 5 - 7 µm
- 5 - 8 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 8 µm
- 5 - 7 µm
- 4 - 7 µm
- 5 - 8 µm
- 5 - 7 µm
- 5 - 7 µm
- 5 - 7 µm
- 3 - 5 µm
- Filtration speed:
- 60 s
- 60 s
- 100 s
- 45 s
- 60 s
- 60 s
- 45 s
- 60 s
- 45 s
- 60 s
- 45 s
- 60 s
- 55 s
- 60 s
- 45 s
- 45 s
- 45 s
- 45 s
- 55 s
- 100 s
- 60 s
- 60 s
- 45 s
- 60 s
- 60 s
- 60 s
- 60 s
- 45 s
- 45 s
- 45 s
- 45 s
- 45 s
- 55 s
- 45 s
- 45 s
- 45 s
- 45 s
- 45 s
- 60 s
- 45 s
- 55 s
- 100 s
- 55 s
- 45 s
- 55 s
- 55 s
- 55 s
- 55 s
- 55 s
- 45 s
- 45 s
- 45 s
- 55 s
- 60 s
- 45 s
- 55 s
- 55 s
- 55 s
- 100 s
- Ash content:
- <0,06%
- <0,06%
- <0,02%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,02%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,02%
- <0,02%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,02%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,06%
- <0,02%
- <0,02%
- <0,02%
- <0,06%
- <0,02%
- <0,02%
- <0,02%
- <0,02%
- <0,02%
- <0,06%
- <0,06%
- <0,06%
- <0,02%
- <0,06%
- <0,06%
- <0,02%
- <0,02%
- <0,02%
- <0,02%
Specifications
Frequently Bought Together