Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Headspace crimp top vials

Headspace crimp top vials

Supplier:   PerkinElmer
Headspace crimp top vials
Supplier:  PerkinElmer
Certificates

6 Options Available Below

Product Details & Documents

Manufactured from Type I borosilicate glass, which meets all USP, JP, and EP Pharmacopeia requirements. These vials are manufactured to specific tolerances that are guaranteed to fit and perform with PerkinElmer and non-PerkinElmer instruments.

  • Pressure release safety caps to ensure safe analysis at any temperature
  • Glass performs at high temperatures and is chemical resistant to acidic, neutral and alkali solutions
  • Packed in a clean environment
Product Family Options

Product Information

  • Capacity
    Base
    Ø×H
    Colour
    Cap included
    Availability
    Price
  • PERCN9302134
    Vials, with P Logo
    Vials, with P Logo
    6,00 ml
    Radius bottom
    22×38 mm
    Clear
    No
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 360.00
    SFr. 360.00
    1 * 100 ST
       SFr. 360.00

  • PERCB0104236
    Vials, with P Logo
    Vials, with P Logo
    20,00 ml
    Round bottom
    23×75,5 mm
    Clear
    No
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - SFr. 756.00
    SFr. 756.00
    1 * 1.000 ST
       SFr. 756.00

  • PERCN9303349
    Vials, with write-on white patch and fill lines
    Vials, with write-on white patch and fill lines
    20,00 ml
    Round bottom
    23×75,5 mm
    Clear
    No
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 120.00
    SFr. 120.00
    1 * 100 ST
       SFr. 120.00

  • PERCN9303348
    Vials, with write-on white patch and fill lines
    Vials, with write-on white patch and fill lines
    20,00 ml
    Round bottom
    23×75,5 mm
    Clear
    No
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - SFr. 961.00
    SFr. 961.00
    1 * 1.000 ST
       SFr. 961.00

  • PERCN9306216
    Vials, without P Logo
    Vials, without P Logo
    20,00 ml
    Round bottom
    23×75,5 mm
    Clear
    No
    Log in for availability
    Log in for availability
    1 * 1.000 ST
    1 * 1.000 ST - SFr. 1’170.00
    SFr. 1’170.00
    1 * 1.000 ST
       SFr. 1’170.00

  • PERCN9306079
    Vials, with P Logo
    Vials, with P Logo
    20,00 ml
    Round bottom
    23×75,5 mm
    Clear
    No
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 104.00
    SFr. 104.00
    1 * 100 ST
       SFr. 104.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE coated silicone cap/spring, unassembled
    PTFE coated silicone cap/spring, unassembled
    PERCB0104241
    Log in for availability
    1 * 100 ST - SFr. 189.00

Product Information

  • Catalog #
    Availability
    Price
  • PTFE coated silicone cap/spring, unassembled
    PTFE coated silicone cap/spring, unassembled
    PERCB0104242
    Log in for availability
    1 * 1.000 ST - SFr. 1’700.00

Product Information

  • Catalog #
    Availability
    Price
  • Aluminium coated silicone cap/septa/spring, unassembled
    Aluminium coated silicone cap/septa/spring, unassembled
    PERCB0104243
    Log in for availability
    1 * 100 ST - SFr. 242.00

Product Information

  • Catalog #
    Availability
    Price
  • Aluminium coated silicone cap/septa/spring, unassembled
    Aluminium coated silicone cap/septa/spring, unassembled
    PERCB0104244
    Log in for availability
    1 * 1.000 ST - SFr. 2’750.00

Product Information

  • Catalog #
    Septum
    Availability
    Price
  • Aluminium cap, star spring and septa
    Aluminium cap, star spring and septa
    PERCB0159356
    Butyl red
    Log in for availability
    1 * 100 ST - SFr. 156.00

Product Information

  • Catalog #
    Availability
    Price
  • Red PTFE coated butyl rubber cap, pre-assembled
    Red PTFE coated butyl rubber cap, pre-assembled
    PERCB4000025
    Log in for availability
    1 * 1.000 ST - SFr. 1’520.00

Product Information

  • Catalog #
    Availability
    Price
  • PTFE coated silicone cap, pre-assembled
    PTFE coated silicone cap, pre-assembled
    PERCB4000022
    Log in for availability
    1 * 1.000 ST - SFr. 1’660.00

Product Information

  • Catalog #
    Septum
    Availability
    Price
  • Aluminium cap, ridged
    Aluminium cap, ridged
    PERCN9303350
    Butyl grey stopper
    Log in for availability
    1 * 1.000 ST - SFr. 876.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.