Specifications
- Description:External rechargeable battery for portable operation
- Seq:341
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Eco friendly battery pack to replace lead-acid batteries which are now restricted/prohibited for transportation.
- Long-lasting Li-ion battery - up to 40 hours (depending on connected device and use)
- Quick battery charge time of 5 hours
- Charge status indicated by 4 LED lights
- Three outputs (2× USB 5 V 2100 mA and 1× DC 9 /12 V)
- Capacity: 10000 mAh/37 W
These batteries can be used to make some VWR® balances portable for use around the laboratory, factory or on any flat surface. However, the battery pack has other very useful applications with Smart Phones, Tablet PCs, iPods or a range of devices powered via a USB port.
Weight: 304 g
W×D×H: 120×80×23 mm
Suitable for use with the following VWR® balances: 611-2292; 611-2293; 611-2295; 611-2296; 611-2297; 611-2298; 611-2299; 611-2300; 611-2301; 611-2302; 611-2303; 611-2304; 611-2305; 611-2306; 611-2307; 611-2308; 611-2309; 611-2310; 611-2311; 611-2319; 611-2320; 611-2321; 611-2371; 611-2372; 611-2373; 611-2548; 611-2565; 611-2600; 611-2605; 611-2606; 611-2607; 611-2610; 611-2629; 611-8622; 611-8623; 611-8624.