Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Surface protection papers, LabSorb

Supplier:   Ahlstrom
Surface protection papers, LabSorb
Supplier:  Ahlstrom
Certificates
Surface protection papers, LabSorb
Surface protection papers, LabSorb

12 Options Available Below

Product Details & Documents

Double-layered LabSorb papers protect benches and working areas from spilled chemicals, corrosive materials, as well as toxic, infectious or radioactive substances. Spills are quickly absorbed into the surface layer of cellulose material and prevented from penetrating to the surface of the work bench by a thin coating of polyethylene that serves as a carrier for the absorbent layer.

  • Top layer consists of highly absorbent cellulose to quickly capture any spills
  • Bottom layer is an impermeable polyethylene coating that prevents contamination of the covered surface
  • Highly absorbent
  • Can be treated with disinfectants to prevent biological contamination

These papers can be treated with disinfectants for use in clinical laboratories to prevent biological contamination. Coated papers are also suitable for lining chemical storage areas, trays and experimental animal cages.

Basis weight: 140 g/m²
Water absorption: 150%

Product Family Options

Sheets

Product Information

  • Colour
    L×W
    Availability
    Price
  • 115-0578
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    430×430 mm
    Log in for availability
    Log in for availability
    1 * 250 ST
    1 * 250 ST - SFr. 473.00
    SFr. 473.00
    1 * 250 ST
       SFr. 473.00

  • BINZ146306
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    570×460 mm
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - SFr. 133.00
    SFr. 133.00
    1 * 50 ST
       SFr. 133.00

  • BINZ146314
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    600×480 mm
    Log in for availability
    Log in for availability
    1 * 50 ST
    1 * 50 ST - SFr. 145.00
    SFr. 145.00
    1 * 50 ST
       SFr. 145.00

  • 115-0577
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    600×480 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 314.00
    SFr. 314.00
    1 * 100 ST
       SFr. 314.00

  • BINZ146318
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    600×500 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 201.00
    SFr. 201.00
    1 * 100 ST
       SFr. 201.00

Rolls

Product Information

  • Colour
    L×W
    Availability
    Price
  • BINZ146297
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    50×600 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 244.00
    SFr. 244.00
    1 * 1 ROU
       SFr. 244.00

  • BINZ146287
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    50 m × 400 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 154.00
    SFr. 154.00
    1 * 1 ROU
       SFr. 154.00

  • 115-0576
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    50 m × 500 mm
    Log in for availability
    Log in for availability
    1 * 50 m
    1 * 50 m - SFr. 207.00
    SFr. 207.00
    1 * 50 m
       SFr. 207.00

  • BINZ146299
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    100×600 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 436.00
    SFr. 436.00
    1 * 1 ROU
       SFr. 436.00

  • 115-0575
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    100 000×500 mm
    Log in for availability
    Log in for availability
    1 * 100 m
    1 * 100 m - SFr. 345.00
    SFr. 345.00
    1 * 100 m
       SFr. 345.00

  • BINZ146288
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    100 m × 400 mm
    Log in for availability
    Log in for availability
    1 * 1 ROU
    1 * 1 ROU - SFr. 311.00
    SFr. 311.00
    1 * 1 ROU
       SFr. 311.00

Product Information

  • Colour
    L×W
    Availability
    Price
  • BINZ1.601.920.050
    Surface protection paper, LabSorb
    Surface protection paper, LabSorb
    White
    50 m × 920 mm
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - SFr. 799.00
    SFr. 799.00
    1 * 1 ST
       SFr. 799.00