Ultrapure water systems, LaboStar™
Supplier: EVOQUA WATER TECHNOLOGIES
Certificates
About this item
The LaboStar™ 2UV systems economically produce ultrapure water from drinking water supply.
- Rapid and simple disinfection
- Ultrapurewater circulation right into the dispenser head
- Conductivity monitoring of ultrapure water
A 0,2 µm charged sterile filter at the dispenser removes bacteria and endotoxins to produce pure water with an endotoxin content of <0,001 EU/ml.
Certifications: Conforms to the following standards: ASTM type 1, CLSI, ISO 3696 Type I.
Specifications
- Catalog No:
- SGWA2207-W
- SGWA2207
- Model:
- LaboStar™ 2-UV
- LaboStar™ 2-UV
- Feed water:
- Pretreated water
- Pretreated water
- Conductivity:
- 0,055 μS/cm
- 0,055 μS/cm
- TOC content:
- 1 - 5 ppb
- 1 - 5 ppb
- Resistivity at +25 °C:
- 18,2 MΩ.cm
- 18,2 MΩ.cm
- Bacteria:
- <1 CFU/ml
- <1 CFU/ml
- Particles:
- <1/ml at 0,2 μm
- <1/ml at 0,2 μm
- Endotoxin:
- <0,001 EU/ml (with SG filter)
- <0,001 EU/ml (with SG filter)
- RNases:
- -
- -
- W×D×H:
- 290×320×535 mm
- 290×320×535 mm
- Weight:
- 23 kg
- 23 kg
Specifications
Frequently Bought Together