Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Density meter, DM40

Density meter, DM40

Density meter, DM40, 0,0000 − 3,0000 g/cm³
Catalog # METN51337000
Supplier:   Mettler - Toledo
Density meter, DM40
Catalog # METN51337000
Supplier:  Mettler - Toledo
Density meter, DM40

Density meter, DM40, 0,0000 − 3,0000 g/cm³

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Digital density meter for specific gravity, API (petroleum), BRIX (sugar), alcohol concentrations and other related values.

  • Product-oriented OneClick™ measurements including a method/product concept
  • Automatic error detection and adjustment verifications
  • LiquiPhysics systems offer user management in every configuration
  • LogStraight™: A biometric way to inform the system of the operator detail
  • Sample data input with SmartCodes™ eliminating the click of a button and ScanStraight™ capable of scanning barcodes automatically

The LiquiPhysics Excellence DM density meters and DX density cell modules can detect measuring errors and feature a wide measuring temperature range, fast heating-up, cooling down-rates and very short measuring cycles.

Specifications
  • Model:
    DM40
  • Range:
    0,0000 − 3,0000 g/cm³
  • Description:
    Density meter
  • Cat. No.:
    METN51337000
  • Accuracy:
    ±0,0001 g/cm³
  • Min. sample volume:
    1,0 ml
  • Temperature range:
    0…91 °C
  • Density accuracy:
    ±0,0001 g/cm³
  • Temperature control:
    Yes (Peltier)
  • Weight:
    13,5 kg