Order Entry
Switzerland
ContactUsLinkComponent
 
Sample containers, SP Bel-Art
  BELAH178760000
undefined
Sample containers, SP Bel-Art
  BELAH178760000

 

  • Cap Size:
    54 mm
  • Ext.Ø:
    52 mm
  • Capacity:
    180 ml
  • Height:
    114 mm
  • Seq:
    02
  • Pk:
    6

 

 

LDPE, with screw cap.

  • Smooth walls do not collect particulate and are easy to clean
  • Screw-cap design features a leak proof inner seal
  • Heavy-wall, injection molded strength

Ideal for storing small quantities of liquids or solids. These heavy-walled, injection molded jars have even been used to transport dust samples from the moon. Easy-to-clean with a screw cap design featuring a leak-proof inner seal.