Deionisers, CDI-LX™
Catalog # 172-6111
Supplier: EVOQUA WATER TECHNOLOGIES
Specifications
- Description:Dioniser, CDI-LX™ system
- Model:CDI-LX™
- W×D×H:1020×830×1960 mm
- Max. operating temperature:45 °C
- Max. flow rate:7500 l/h
- Max. operating pressure:7 bar
- Weight:227 kg
- Pk:1
Specifications
About this item
Continuous electrodeionisation is a safe, chemical-free way to take RO (reverse osmosis) water to a higher level of purity. This water deionisation unit is capable of withstanding variable pressure and can be used for many different tasks. The standard CDI-LX systems combining single modules on a frame with power supplies, controllers, piping, sample valves, cleaning connections and flow and quality monitoring instrumentation.
- Low power consumption
- Ideal for loop applications
- Completely leak-free operation
- Quick installation and easy validation