Order Entry
Switzerland
ContactUsLinkComponent
Cleanroom cover spectacles, autoclavable, super f OTG CR
Cleanroom cover spectacles, autoclavable, super f OTG CR
Catalog # 111-1599
Supplier:  UVEX
undefined
Cleanroom cover spectacles, autoclavable, super f OTG CR
Catalog # 111-1599
Supplier:  UVEX

Specifications

  • Type:
    Anti-UV (2C-1,2), anti-scratch, chemical-resistant
  • Colour:
    White/blue
  • Seq:
    01
  • Lenses:
    Clear PC
  • Pk:
    1

Specifications

About this item

This autoclavable eye protection offers best wearers comfort, highest functionality and an innovative design. Suitable for use over prescription spectacles.

  • Very light autoclavable cover spectacle with inner anti-fog effect
  • Autoclavable at least 10 times at 121 °C for 20 min.
  • Non allergenic material which is free of harmful substances
  • Lens inclination of 11° ensures good view downwards and helps protect the wearer from accidents caused by stumbling
  • Ultra-modern lens technology and extremely flexible and soft ear pieces

Ideal for use in cleanrooms and in food processing-, medical- and pharmaceutical industries.

Weight: 37 g

Certifications: EN 166, optical class 1