Order Entry
Switzerland
ContactUsLinkComponent
Bi-metallic dial thermometer with Min/Max memory
Bi-metallic dial thermometer with Min/Max memory
Catalog # MOIN4100T
Supplier:  MOINEAU
undefined
Bi-metallic dial thermometer with Min/Max memory
Catalog # MOIN4100T
Supplier:  MOINEAU

Specifications

  • Ø:
    114 mm
  • Division:
    1 °C
  • Pk:
    1
  • Range:
    −40…+50 °C
  • Weight:
    80 g

Specifications

About this item

Maximum/minimum dial thermometer, bi-metallic.

  • For wall mounting
  • Made from white ABS

Two markers show the maximum and minimum temperature until the next reset.