Ultrapure water systems, arium® comfort II
Supplier: Sartorius
Certificates
About this item
The arium® comfort II system supplies ASTM Type I and Type II ultrapure water and is used for both critical applications and routine analyses. Streamlined to incorporate only the most important functions for the production of high quality ultrapure water, the arium® comfort II is a cost effective alternative for the discerning user that is also very easy to use.
- Available in benchtop or wall mounted versions
- Compact design, flexibility of use and simplicity of maintenance
- Innovative glass operator interface with touch function
- Time controlled dispensing
- Conductivity measurement for product water
- Service and alarm functions supported by graphic displays
Specifications
- Catalog No:
- VIVAH2O-II-2-T
- 171-1531
- 171-1534
- VIVAH2O-II-1-B
- 171-1532
- 171-1526
- VIVAH2O-II-1-TOC-B
- Flow rate:
- Up to 3 l/min
- Up to 3 l/min
- Up to 3 l/min
- Up to 3 l/min
- Up to 3 l/min
- Up to 3 l/min
- Up to 3 l/min
- TOC content:
- ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp) - ≤2 ppb (with UV lamp)
≤5 ppb (without UV lamp)
- Resistivity at +25 °C:
- 18,2 MΩ.cm
- 18,2 MΩ.cm
- 18,2 MΩ.cm
- 18,2 MΩ.cm
- 18,2 MΩ.cm
- 18,2 MΩ.cm
- 18,2 MΩ.cm
- Particles:
- <1/ml (@ 0,2 μm)
- <1/ml (@ 0,2 μm)
- <1/ml (@ 0,2 μm)
- <1/ml (@ 0,2 μm)
- <1/ml (@ 0,2 μm)
- <1/ml (@ 0,2 μm)
- <1/ml (@ 0,2 μm)
- Microorganisms:
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- <1 CFU/1000 ml
- W×D×H:
- 435×476×501 mm
- 435×476×501 mm
- 435×476×501 mm
- 435×476×501 mm
- 435×476×501 mm
- 435×476×501 mm
- 435×476×501 mm
- Operating weight with full tank:
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- 36 kg
- Weight:
- 28 kg
- 28 kg
- 28 kg
- 28 kg
- 28 kg
- 28 kg
- 28 kg
Specifications
Frequently Bought Together