Order Entry
Switzerland
ContactUsLinkComponent
 
Gas filter gun, Wafergard® GN
Catalog # ENTEWGGB01KAN
Supplier:  ENTEGRIS
undefined
Gas filter gun, Wafergard® GN
Catalog # ENTEWGGB01KAN
Supplier:  ENTEGRIS

Specifications

  • Material:
    Nylon
  • Description:
    Gas filter gun, Wafergard® GN
  • Seq:
    02
  • Max. differential pressure:
    Forward: 4 bar at 20 °C
    Reverse: 0,3 at 20 °C
  • Inlet/outlet:
    1/4" NPTF inlet NPT female
  • Max. operating temperature:
    50 °C
  • Pk:
    1

Specifications

About this item

This gas filter gun is designed for point-of-use filtration of compressed gas.

  • Rated for 0,003 μm particle retention in gas applications
  • Provides 10 cm² of effective filtration area for high flow rates
  • Nylon design, resistant to corrosion in acid and most solvent environments
  • Manufactured in a clean environment and 100% pretested and preflushed

Filter gun body and trigger: white moulded nylon; valve system: stainless steel 304; O-ring: EPDM; tubing: PU; cartridge filter: PP hydrophobic Durapore® PVDF membrane supported by a moulded PP structure.