Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Low ash hardened quantitative filter papers

Low ash hardened quantitative filter papers

Supplier:   PRAT DUMAS
Low ash hardened quantitative filter papers
Supplier:  PRAT DUMAS
Certificates
Low ash hardened quantitative filter papers

8 Options Available Below

Product Details & Documents

These papers are made of very pure cellulose and are washed in acids. They are designed for the quantitative analyses of routine applications and wet strengthened.

Specifications for Product Family

Specifications

  • Catalog No:
  • PRATA150600
  • PRATA185600
  • PRATA150603
  • PRATA185603
  • PRATJ110600
  • PRATJ150603
  • PRATJ185600
  • PRATJ240603
  • Grade:
  • 600
  • 600
  • 603
  • 603
  • 600
  • 603
  • 600
  • 603
  • Weight:
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • 80 g/m²
  • Thickness:
  • 270 µm
  • 270 µm
  • 290 µm
  • 290 µm
  • 270 µm
  • 290 µm
  • 270 µm
  • 290 µm
  • Particle retention:
  • 8 - 12 µm
  • 8 - 12 µm
  • 12 - 16 µm
  • 12 - 16 µm
  • 8 - 12 µm
  • 12 - 16 µm
  • 8 - 12 µm
  • 12 - 16 µm
  • Ash content:
  • 0,02%
  • 0,02%
  • 0,02%
  • 0,02%
  • 0,02%
  • 0,02%
  • 0,02%
  • 0,02%

Specifications

Product Family Options

Plain filters

Product Information

  • Grade
    Size
    Availability
    Price
  • 600
    150 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 27.80
    SFr. 27.80
    1 * 100 ST
       SFr. 27.80

    Specifications:
    More
    Specifications
    Cat. No.
    PRATA150600
    Grade
    600
    Weight
    80 g/m²
    Thickness
    270 µm
    Particle retention
    8 - 12 µm
    Ash content
    0,02%
  • 600
    185 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 35.60
    SFr. 35.60
    1 * 100 ST
       SFr. 35.60

    Specifications:
    More
    Specifications
    Cat. No.
    PRATA185600
    Grade
    600
    Weight
    80 g/m²
    Thickness
    270 µm
    Particle retention
    8 - 12 µm
    Ash content
    0,02%
  • 603
    150 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 27.80
    SFr. 27.80
    1 * 100 ST
       SFr. 27.80

    Specifications:
    More
    Specifications
    Cat. No.
    PRATA150603
    Grade
    603
    Weight
    80 g/m²
    Thickness
    290 µm
    Particle retention
    12 - 16 µm
    Ash content
    0,02%
  • 603
    185 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 35.60
    SFr. 35.60
    1 * 100 ST
       SFr. 35.60

    Specifications:
    More
    Specifications
    Cat. No.
    PRATA185603
    Grade
    603
    Weight
    80 g/m²
    Thickness
    290 µm
    Particle retention
    12 - 16 µm
    Ash content
    0,02%

Folded filters

Product Information

  • Grade
    Size
    Availability
    Price
  • 600
    110 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 74.50
    SFr. 74.50
    1 * 100 ST
       SFr. 74.50

    Specifications:
    More
    Specifications
    Cat. No.
    PRATJ110600
    Grade
    600
    Weight
    80 g/m²
    Thickness
    270 µm
    Particle retention
    8 - 12 µm
    Ash content
    0,02%
  • 603
    150 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 43.90
    SFr. 43.90
    1 * 100 ST
       SFr. 43.90

    Specifications:
    More
    Specifications
    Cat. No.
    PRATJ150603
    Grade
    603
    Weight
    80 g/m²
    Thickness
    290 µm
    Particle retention
    12 - 16 µm
    Ash content
    0,02%
  • 600
    185 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 71.20
    SFr. 71.20
    1 * 100 ST
       SFr. 71.20

    Specifications:
    More
    Specifications
    Cat. No.
    PRATJ185600
    Grade
    600
    Weight
    80 g/m²
    Thickness
    270 µm
    Particle retention
    8 - 12 µm
    Ash content
    0,02%
  • 603
    240 mm
    Log in for availability
    Log in for availability
    1 * 100 ST
    1 * 100 ST - SFr. 50.50
    SFr. 50.50
    1 * 100 ST
       SFr. 50.50

    Specifications:
    More
    Specifications
    Cat. No.
    PRATJ240603
    Grade
    603
    Weight
    80 g/m²
    Thickness
    290 µm
    Particle retention
    12 - 16 µm
    Ash content
    0,02%
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.