Magnetic Stirrers, MIX 8 XL and MIX 12 XL
Supplier: 2MAG
Certificates
About this item
Robust magnetic stirrers with hermetically sealed stainless steel housing, suitable for highly viscous media. Operating temperatures up to 50 °C. Power setting in four steps.
- Soft start for reliable and safe acceleration of the stirring bar
- QuickSet for setting of start and maximum speed
- Storage of last working status when turning off
- Digital display for speed and SoftStart settings
- Maintenance and wear free
IP protection class: IP 65
Specifications
- Catalog No:
- 444-4004
- 444-4001
- Model:
- MIX 12 XL
- MIX 8 XL
- Speed range:
- 100 - 1600 min⁻¹
- 100 - 1600 min⁻¹
- Power input:
- 20 W
- 20 W
- Plate material:
- Stainless steel
- Stainless steel
- Weight:
- 10,2 kg
- 7,8 kg
- W×D×H:
- 275×420×38 mm
- 185×420×38 mm
Specifications
Frequently Bought Together