Order Entry
Switzerland
ContactUsLinkComponent
 
Water purification systems, AFS® 8/16/24
 :  Merck
 
Water purification systems, AFS® 8/16/24
 :  Merck

 

  • Catalog No:
  • MILLZAFS0080SZ
  • MILLZAFS0160SZ
  • MILLZAFS0240SZ
  • Model:
  • AFS® 8
  • AFS® 16
  • AFS® 24
  • Feed water:
  • Portable tap water at a maximum pressure of 6 bar
  • Portable tap water at a maximum pressure of 6 bar
  • Portable tap water at a maximum pressure of 6 bar
  • Production flow rate:
  • 8 L/h @ 25 °C
  • 16 L/h @ 25 °C
  • 24 L/h @ 25 °C
  • TOC content:
  • <30 ppb
  • <30 ppb
  • <30 ppb
  • Resistivity at +25 °C:
  • >15 MΏ.cm
  • >15 MΏ.cm
  • >15 MΏ.cm
  • Bacteria:
  • < 1 CFU/ml
  • < 1 CFU/ml
  • < 1 CFU/ml
  • W×D×H:
  • 268×426×585 mm
  • 268×426×585 mm
  • 268×426×585 mm
  • Weight:
  • <28 kg
  • <28 kg
  • <28 kg

 

Frequently Bought Together