Order Entry
Switzerland
ContactUsLinkComponent
 
Cleaning Trolley, VoleoPro
Catalog # VILE143724
Supplier:  FHP VILEDA SCS
undefined
Cleaning Trolley, VoleoPro
Catalog # VILE143724
Supplier:  FHP VILEDA SCS

Specifications

  • Description:
    Voleo Pro Standard trolley
  • Seq:
    02
  • W×D×H:
    920×515×1125 mm
  • Pk:
    1

Specifications

About this item

Compact cleaning trolley, manufactured from a combination out of strong plastic and strong aluminum with 2 anodized elliptical aluminum pillars in the center of the patented V-Shape design.

  • Quick and easy to assemble
  • With a footprint of 0,5 m²
  • Easy to manoeuvre and to store where space is limited
  • In the front are 2x Ø100 mm steel swivel castors with roller bearing and in the rear 2x big Ø150 mm castors with plain bearing for easy maneuverability and easy to pass small obstacles on the floor

VoleoPro Standard includes:

Foldaway bin bag lid incl. integrated cleaning plan holder
2× bin bag clamps made out of zinc plated steel wire for fixing a 70 litre bin bag
Standard set of hooks (includes 5× pin hook – 3× handle holder – 2× caution sign hook)
Ergonomic inclined push unit
Integrated tray for carrying items like small buckets on the top of the trolley
2× 6 litre buckets with color coding clips
1× multifunctional bridge
1× zwivel front castor with break and roller bearing

VoleoPro Standard includes: